Beli soket legrand di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Legrand Mobile Socket P17atribut:
- Cable Entry: Gland Nut
- Connection: Screwed Terminal
- Material: Plastic
- Legrand Plug Head Straight Type P17 (Steker)atribut:
- Cable Entry: Gland Nut
- Connection: Screwed terminal
- Material: Plastic
- Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)atribut:
- Connection: Screwed Terminal
- Material: Plastic
- Legrand Mobile Socketatribut:
- IP Protection: IP67
- Connection System: Screwed Terminal
- Material: Plastic
- Angle of Plug: Straight
- Current Rating (A): 125
- Cable Entry: Gland Nut
- Clock Position (hour): 6
- Identification color: Red
- Military Model: No
- RAL Number: 3000
- Voltage According EN 60309-2 (V/Hz): 380-415 (50+60)
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- DV Stop Kontak Industri - Surface Mounting (Power Socket)atribut:
- IP Degree: IP44
- Legrand Stop Kontak Plexo Series (Power Socket/Power Outlet)atribut:
- Rated Voltage (V): 250
- Legrand Mobile Socket P17 for Refrigerated Containersatribut:
- Connection System: Screwed Terminal
- Voltage According To En 60309-2 (V): 400-440 (50+60 Hz) red
- Material: Plastic
- Rated Current (A): 32
- Number of Pole: 4
- IP Protection: IP67
- Cable Entry: Gland Nut
- Clock Position (hour): 3
- Identification color: Red
- Insert Direction: Straight
- Military Model: No
- RAL Number: 3000
- Schneider Electric Circuit Breaker Compact NSX400Fatribut:
- Range: ComPacT
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Short Name: NSX400F
- Network Frequency (Hz): 50/60
- Network Type: Air Conditioning
- Performance Level: F 36 kA 415 V AC
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Technology: Electronic
- Utilization Category: Category A
- NERO Electric Casa X2-Gr Flush Switchesatribut:
- Color: Gray
- Current (AX): 10
- Voltage (V): 250
Daftar Harga soket legrand Terbaru March 2026
| Legrand Mobile Socket P17 | Rp319.900 |
| Schneider Electric Pieno | Rp30.900 |
| Legrand Plug Head Straight Type P17 (Steker) | Rp259.900 |
| Legrand Surface Mounting Socket P17 | Rp389.900 |
| Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet) | Rp329.900 |
| Legrand Plug Head Straight Type P17 Pro (Steker) | Rp1.399.900 |
| Schneider Electric Leona | Rp10.900 |
| Legrand Mobile Socket | Rp4.499.900 |
| Schneider Electric Vivace | Rp24.900 |
| Legrand Plug Head 2P+E (Steker) | Rp609.900 |
Data diperbarui pada 16/03/2026 (Harga belum termasuk PPN)





















































































































































/dqP101006494-4.jpg)

/a0P101006360-2.jpg)
/66P104050222-3.jpg)



/34P101006112-8.jpg)




/00P105170000-12.jpg)
/ddP101006481-8.jpg)